- Radial Shaft Seal
- 2406.65 mm Shaft Diameter
- 2463.8 mm Housing Bore Diameter
- 17.475 mm Width
| Shaft Dia. | 2406.65 mm |
| Housing Bore Dia. | 2463.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 37.054 LB |
| EAN or UPC | 85311383011 |
| Shaft Dia. | 2406.65 mm |
| Housing Bore Dia. | 2463.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 37.054 LB |
| EAN or UPC | 85311383011 |