- Radial Shaft Seal
- 990 mm Shaft Diameter
- 1045 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 1045 mm |
| Shaft Dia. | 990 mm |
| Inch/Metric | Metric |
| Weight | 22.124 LB |
| EAN or UPC | 85311385268 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 1045 mm |
| Shaft Dia. | 990 mm |
| Inch/Metric | Metric |
| Weight | 22.124 LB |
| EAN or UPC | 85311385268 |