- 300 mm Sleeve Bore Size
- 242 mm Long
- Tr340 x 5 Thread
- Use Removal Nut HM3168
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Withdrawal Nut | HM3168 |
| Length | 242.000 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 300 mm |
| Thread Designation | Tr340 x 5 |
| Thread Pitch | 5 mm |
| Thread Size | TR340 |
| Weight | 45.195 LB |
| EAN or UPC | 7316570213324 |

