features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
| Shaft Dia. | 20 mm, 0.75 in, 25 mm |
| Series | SNH Series |
| Weight | 0.044 LB |
| EAN or UPC | 7316577110596 |
| Shaft Dia. | 20 mm, 0.75 in, 25 mm |
| Series | SNH Series |
| Weight | 0.044 LB |
| EAN or UPC | 7316577110596 |