- Radial Bearing Type
- Round Bore Type
- 22.003 mm Inside Diameter
- 41 mm Outside Diameter
- 14.5 mm Width
| I.D. | 22.003 mm |
| O.D. | 41 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Weight | 0.18 LB |
| EAN or UPC | 7316570937497 |
| I.D. | 22.003 mm |
| O.D. | 41 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Weight | 0.18 LB |
| EAN or UPC | 7316570937497 |