- Angular Contact Thrust Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 72 mm Width
| I.D. | 40 mm |
| Contact Angle | 45° |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Thrust |
| Cage Material | Non-Metallic |
| Tolerance | Special |
| O.D. | 80 mm |
| Material | Steel |
| Width | 72.000 mm |
| Relubrication Feature | Without |
| Weight | 3.834 LB |
| EAN or UPC | 7316574545452 |

