- Radial Bearing Type
- Single Row
- 479.47 mm Inside Diameter
- 679.526 mm Outside Diameter
- 128.66 mm Width
| O.D. | 679.526 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| I.D. | 479.47 mm |
| Outside Dia. | 679.526 mm |
| Inside Dia. | 479.47 mm |
| Weight | 370.994 KG |
| EAN or UPC | 7316570172324 |

