- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 450 mm Inside Diameter
- 595 mm Outside Diameter
| O.D. | 595 mm |
| I.D. | 450 mm |
| Bore Type | Round Bore |
| Outside Dia. | 595 mm |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Inside Dia. | 450 mm |
| Tolerance | Normal (PN) |
| Weight | 688.415 LB |
| EAN or UPC | 7316572153758 |

