- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 317.5 mm Inside Diameter
- 422.275 mm Outside Diameter
| Tolerance | Class 5 (P5) |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| O.D. | 422.275 mm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Enclosure | Double Sealed |
| Bearing Style | Complete Bearing |
| Bore Type | Round Bore |
| I.D. | 317.5 mm |
| Inside Dia. | 317.5 mm |
| Material | Steel |
| Seal Type | Contact Seals |
| Sealing | Double Sealed |
| Cage Type | Sheet Metal |
| Outside Dia. | 422.275 mm |
| Weight | 239.356 LB |
| EAN or UPC | 7316572153765 |

