- Angular Contact Thrust Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Tolerance | Class (P4C) |
| Width | 45.000 mm |
| I.D. | 90 mm |
| Bearing Type | Angular Contact Thrust |
| Material | Steel |
| O.D. | 140 mm |
| Cage Material | Non-Metallic |
| Weight | 5.679 LB |
| EAN or UPC | 7316576781094 |

