- 1 15/16 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Seal Type | Contact |
| Mounted Duty Type | Standard |
| Housing Style | Flanged |
| Housing Base Thickness | 0.75 in, 19 mm |
| Sealing | Seal And Flinger On Both Sides |
| Inch/Metric | Inch |
| Bolt Size | 0.63 in, 16 mm |
| Length Through Bore | 2.03 in, 51.6 mm |
| Center Distance of Bolt Holes | 4.37 in, 111 mm |
| Static Load Rating [Max] | 23.2 kN |
| Flange Type | 4-Bolt |
| Housing Material | Composite for the SKF Food Line |
| Lubricant In Bearing | Grease |
| Finish | Bearing Coated |
| Bore Type | Cylindrical |
| Grease Operating [Max] | 2200 rpm |
| Locking Device | Set Screws |
| Shaft Dia. | 1 15/16 in, 49.21 mm |
| Flanged Housing Type | Square |
| Bearing Type | Ball Bearing |
| Through Hole Diameter | 11/16 in |
| Relubricatable | No |
| Weight | 0.0 KG |
| EAN or UPC | 7316577848970 |

