- Flanged Bearing Unit
- 31.75 mm Shaft Diameter
- 118 mm Housing Length
- 46.4 mm Bearing Width
- Composite Housing Material
| O.D. | 118 mm |
| Seal Type | Contact Seals |
| Housing Length | 118 mm |
| Sealing | Seal & Flinger On Both Sides |
| Bearing Width | 46.4 mm |
| Lubricant | Grease |
| Type | Bearing Unit |
| Inch/Metric | Inch |
| Housing Material | Composite |
| Relubrication Feature | With |
| Flange Style | Square |
| Bore Type | Round Bore |
| I.D. | 31.75 mm |
| Shaft Dia. | 31.75 mm |
| Weight | 1.709 LB |
| EAN or UPC | 7316570129977 |

