SKF
FYR 1.15/16
FYR Series Heavy-Duty Cast Iron 4-Bolt Spherical Bearing Flange Unit
Item #100739308
- 1 15/16" Shaft
- Contact Seals
- Setscrew Locking
- Regreasable
- Expansion Type
features
- Cast iron housing
- Four-bolt base
- Self-aligning
- TriGard seal
| Bolt Hole Size | 9/16 in |
| Seal Type | Contact Seals |
| Flange Thickness | 0.75 in |
| Length Through Bore | 2.875 in |
| Housing Material | Cast Iron |
| Overall Width | 3 in |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 19000 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 7 in |
| Shaft Dia. | 1.9375 in |
| Bolt Size | 1/2 in |
| Bearing Design | Expansion |
| End Type | Open End |
| Bolt Circle Dia. | 5 3/4 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 4.065864 in |
| Housing Construction | 1 Piece |
| Housing Width | 2 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 7 in |
| RPM [Max] | 2400 rpm |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Weight | 11.2 LB |
| EAN or UPC | 7316576664021 |
