SKF
FYRP 2.7/16-18
FYRP Series Heavy-Duty Cast Iron 4-Bolt Spherical Bearing Piloted Flange Unit
Item #101174293
- 2.4375" Shaft, Labyrinth Seals, Setscrew Locking, Regreasable, Expansion Type
features
- Cast iron housing
- Four-bolt base
- Self-aligning
- TriGard seal
| Flange Thickness | 5/8 in |
| Overall Width | 3 1/2 in |
| Length Through Bore | 3.375 in |
| Lubrication | Relubricatable |
| Housing Width | 2 5/8 in |
| Housing Height | 7 5/8 in |
| RPM [Max] | 1800 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Bolt Hole Size | 17/32 in |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing | 6 1/2 in |
| Collar Extension | 13/16 in |
| Seal Type | Labyrinth Seals |
| Bolt Circle Dia. | 6 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 33300 lbf |
| Inch/Metric | Inch |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 7 5/8 in |
| Pilot Diameter | 5.5 in |
| Weight | 14.284 LB |
| EAN or UPC | 7316577026606 |
