- Outer Ring & Roller Assembly
- 45 mm ID x 52 mm OD x 12 mm Wide
- w/o Oil Hole
- Open
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
- Thin-walled outer ring
- Operates directly on shaft without inner ring
compliances
- 0
| I.D. | 45 mm |
| O.D. | 52 mm |
| Origin | Needle Radial |
| End Type | Open End |
| No. of Rows | 1 |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| Precision Ground | No |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.073 LB |

