Skip to content Skip to navigation menu
Black Oxide 13.19 in Hook Spanner

HNA 14-24

Black Oxide 13.19 in Hook Spanner
Item #101951972
  • 13.19 in Length
Black Oxide 13.19 in Hook Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.19 in Length

description

  • The SKF Adjustable hook spanner, size 14 - 24, has a pivoting hook that allows tightening and loosening of a variety of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. They are an economic solution as they fit on a variety of lock nuts with outer diameters 90 - 155 mm. To be more specific for locknuts: KM 14 - 24, KMK 14 - 24, KMFE 14 - 24, KMT 13 - 24, N 14 and M62x1,5 - M110x2 (DIN 1804)

features

  • Designed with a long handle and thickened pivot point they can generate high torques
  • Grip with rounded edges for more comfort
  • Drilled hole for easy storage
  • Laser-engraved designation for easy identification
  • Minimise risk of shaft and nut damage
  • Economic solution as it allows tightening and loosening a variety of luck nuts with outer diameters 90 - 155 mm.
Weight 1.314 LB
EAN or UPC 7316572218686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison