- Radial Bearing Type
- 20 mm Inside Diameter
- 28 mm Outside Diameter
- 20 mm Width
| Material | Steel |
| Inside Dia. | 20 mm |
| I.D. | 20 mm |
| Bearing Type | Radial |
| Bearing Part | Inner Ring |
| Tolerance | Normal (PN) |
| Outside Dia. | 28 mm |
| Radial Internal Clearance | Group N |
| O.D. | 28 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Bearing Style | Inner Ring |
| Weight | 0.115 LB |
| EAN or UPC | 7316570602425 |

