- Radial Bearing Type
- 50 mm Inside Diameter
- 60 mm Outside Diameter
- 25 mm Width
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Inside Dia. | 50 mm |
| Bearing Part | Inner Ring |
| Material | Steel |
| Bearing Style | Inner Ring |
| O.D. | 60 mm |
| Outside Dia. | 60 mm |
| Radial Internal Clearance | Group N |
| Weight | 0.381 LB |
| EAN or UPC | 7316570035131 |

