- Radial Bearing Type
- 80 mm Inside Diameter
- 86 mm Outside Diameter
- 20 mm Width
| I.D. | 80 mm |
| Bearing Design | Cage & Roller Assembly |
| Rows of Balls | 1 |
| O.D. | 86 mm |
| Bore Type | Round Bore |
| Cage Type | With |
| Inch/Metric | Metric |
| Material | Steel |
| Bearing Type | Radial |
| Bearing Part | Roller & Cage Assembly |
| Tolerance | Normal (PN) |
| Weight | 0.23 LB |
| EAN or UPC | 7316570263176 |

