- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 67.841 mm Inside Diameter
- 80 mm Outside Diameter
| Inch/Metric | Metric |
| I.D. | 67.841 mm |
| Bore Type | Tapered Bore |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 0.278 LB |
| EAN or UPC | 7316570216790 |
| Inch/Metric | Metric |
| I.D. | 67.841 mm |
| Bore Type | Tapered Bore |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 0.278 LB |
| EAN or UPC | 7316570216790 |