- Triple Seal Ring for SAF Mounted Unit
- 1 3/8" - 1 1/2" Shaft
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF |
| Shaft Dia. | 1.4375 in, 1.375 in, 1.5 in |
| Weight | 0.031 LB |
| EAN or UPC | 7316576665783 |
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF |
| Shaft Dia. | 1.4375 in, 1.375 in, 1.5 in |
| Weight | 0.031 LB |
| EAN or UPC | 7316576665783 |