- Grease
description
- Synthetic ester oil-based grease using a lithium soap
applications
- Moving and sliding parts
features
- Excellent grease life
- Handles high speed and low load
- Resists corrosion
- Temperatures as low as -65 °F (55 °C)
| Container Type | Tube |
| Container Size | 7 oz |
| Series | LGLT2 |
| Base Oil | Di-ester Oil |
| Thickener Type | Lithium Soap |
| Color | Yellow |
| NLGI No. | 2 |
| Application | Low Temperature Applications |
| Family Name | Grease |
| Base Oil Viscosity @ 100 °F | 12 SUS @ 100 °F |
| Temperature Range [Min] | -65 °F |
| Color Code | Yellow |
| Temperature Range [Max] | 230 °F |
| Weight | 0.5 LB |
| EAN or UPC | 7316570517514 |

