- Radial Bearing Type
- Single Row
- 19.05 mm Inside Diameter
- 45.237 mm Outside Diameter
- 16.69 mm Width
| Rows of Balls | Single |
| Outside Dia. | 45.237 mm |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| I.D. | 19.05 mm |
| Inside Dia. | 19.05 mm |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Material | Steel |
| O.D. | 45.237 mm |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Weight | 0.284 LB |

