- Radial Bearing Type
- Single Row
- 36.523 mm Inside Diameter
- 45.974 mm Outside Diameter
- 12.065 mm Width
| Bearing Part | Outer Ring |
| Inside Dia. | 36.523 mm |
| Rows of Balls | Single |
| O.D. | 45.974 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| I.D. | 36.523 mm |
| Outside Dia. | 45.974 mm |
| Bearing Type | Radial |
| Bearing Style | Outer Ring |
| Material | Steel |
| Weight | 0.11 LB |
| EAN or UPC | 7316570408669 |

