- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 22 mm Inside Diameter
- 45.237 mm Outside Diameter
| Inch/Metric | Metric |
| Relubrication Feature | With |
| I.D. | 22 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Material | Steel |
| Bearing Style | Complete Bearing |
| O.D. | 45.237 mm |
| Bore Type | Tapered Bore |
| Bearing Part | Complete Bearing |
| Weight | 0.264 LB |
| EAN or UPC | 7316570812701 |

