- Series LM67000 Single Cup
- 2.328" OD x 0.4650" Wide
- 1.300" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 1.3 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Width | 0.465 in |
| Cup Type | Single Cup |
| Series | LM67000 |
| O.D. | 2.328 in |
| Material | Steel |
| Enclosure | N/A |
| Tolerance | Standard |
| Cone Width | N/A |
| Weight | 0.19 LB |

