- Steel Nilos Ring for 02400 Series Tapered Roller Bearing
- 1 1/4" Bearing ID x 2 11/16" Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal I.D. | 1.25 in |
| Bearing Series | 02400 Series |
| Seal Thickness | 0.209 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 1/4 in |
| Bearing O.D. | 2 11/16 in |
| Seal O.D. | 2.54 in |
| Weight | 0.0 LB |

