- Steel Nilos Ring for 2500 Series Tapered Roller Bearing
- 1 1/4" Bearing ID x 2 3/4" Bearing OD
- Outer Ring Sealing
| Bearing Bore | 1 1/4 in |
| Seal O.D. | 2.64 in |
| Bearing Series | 2500 Series |
| Bearing O.D. | 2 3/4 in |
| Seal I.D. | 1 1/4 in |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.0 LB |

