- Steel Nilos Ring for 27600 Series Tapered Roller Bearing
- 3.2813" Bearing ID x 4 15/16" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.02 in |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 3.2813 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 27600 Series |
| Material | Steel |
| Bearing Bore | 3.2813 in |
| Bearing O.D. | 4 15/16 in |
| Seal O.D. | 4.76 in |
| Weight | 0.067 LB |
| EAN or UPC | 7316578058071 |

