- Steel Nilos Ring for 2700 Series Tapered Roller Bearing
- 1 9/16" Bearing ID x 2 7/8" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 1 9/16 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 2 7/8 in |
| Bearing Series | 2700 Series |
| Seal O.D. | 2.79 in |
| Material | Steel |
| Bearing Bore | 1 9/16 in |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.004 LB |
| EAN or UPC | 7316578005525 |

