- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 30 mm Bearing ID x 72 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Bearing O.D. | 72 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Seal Width | 4 mm |
| Seal O.D. | 75 mm |
| Seal I.D. | 30 mm |
| Bearing Bore | 30 mm |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing Series | 30300 Series |
| Weight | 0.0 LB |

