- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 85 mm Bearing ID x 180 mm Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.5 mm |
| Seal O.D. | 175 mm |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing O.D. | 180 mm |
| Bearing Series | 30300 Series |
| Seal I.D. | 85 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 85 mm |
| Weight | 0.0 LB |
| EAN or UPC | 7316574286010 |

