- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 105 mm Bearing ID x 225 mm Bearing OD
- Inner Ring Sealing
| Seal I.D. | 121 mm |
| Bearing Bore | 105 mm |
| Seal Thickness | 0.5 mm |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 30300 Series |
| Seal O.D. | 225 mm |
| Bearing O.D. | 225 mm |
| Material | Steel |
| Type of Sealing | Inner Ring Sealing |
| Seal Width | 4 mm |
| Weight | 0.0 LB |

