Skip to content Skip to navigation menu
SKF Motion Technologies30324AK

30324AK

Series 303 Metallic Seal
Item #104784741
  • Steel Nilos Ring for 30300 Series Tapered Roller Bearing
  • 120 mm Bearing ID x 260 mm Bearing OD
  • Cup Sealing - Double Outer Lips
SKF Motion Technologies30324AK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 30300 Series Tapered Roller Bearing
  • 120 mm Bearing ID x 260 mm Bearing OD
  • Cup Sealing - Double Outer Lips
Bearing O.D. 260 mm
Seal I.D. 120 mm
Seal Width 5 mm
Material Steel
Seal O.D. 263 mm
Bearing Series 30300 Series
Seal Thickness 0.5 mm
Type of Sealing Cup Sealing - Double Outer Lips
Bearing Bore 120 mm
Type of Bearing Tapered Roller Bearing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison