- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 28 mm Bearing ID x 52 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 51 mm |
| Material | Steel |
| Seal Width | 4.2 mm |
| Bearing O.D. | 52 mm |
| Bearing Series | 32000 Series |
| Bearing Bore | 28 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.3 mm |
| Seal I.D. | 28 mm |
| Weight | 0.0 LB |

