- Steel Nilos Ring for 33000 Series Tapered Roller Bearing
- 2 7/8" Bearing ID x 4 5/8" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.02 in |
| Seal O.D. | 4.45 in |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing Bore | 2 7/8 in |
| Bearing O.D. | 4 5/8 in |
| Seal I.D. | 2 7/8 in |
| Bearing Series | 33000 Series |
| Weight | 0.0 LB |

