Skip to content Skip to navigation menu
Series 6 Metallic Seal

609AV

Series 6 Metallic Seal
Item #101549443
  • Steel Nilos Ring for 600 Series Open Ball Bearing
  • 9 mm Bearing ID x 24 mm Bearing OD
  • Outer Ring Sealing
Series 6 Metallic Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 600 Series Open Ball Bearing
  • 9 mm Bearing ID x 24 mm Bearing OD
  • Outer Ring Sealing
Seal Width 1.8 mm
Bearing Series 600 Series
Seal I.D. 9 mm
Bearing O.D. 24 mm
Type of Bearing Open Ball Bearing
Seal Thickness 0.3 mm
Type of Sealing Outer Ring Sealing
Material Steel
Bearing Bore 9 mm
Seal O.D. 22 mm
Weight 0.001 LB
EAN or UPC 7316578012783
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison