- Steel Nilos Ring for 6200 Series Closed Ball Bearing
- 70 mm Bearing ID x 79.5 mm Bearing OD
- Inner Ring Sealing
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 79.5 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal O.D. | 117.5 mm |
| Seal I.D. | 125 mm |
| Seal Width | 3.5 mm |
| Material | Steel |
| Type of Bearing | Closed Ball Bearing |
| Bearing Bore | 70 mm |
| Bearing Series | 6200 Series |
| Weight | 0.009 LB |
| EAN or UPC | 7316578015203 |

