- Steel Nilos Ring for 600 Series Open Ball Bearing
- 3 mm Bearing ID x 10 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 3 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 3 mm |
| Bearing O.D. | 10 mm |
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Bearing Series | 600 Series |
| Type of Bearing | Open Ball Bearing |
| Seal O.D. | 9.2 mm |
| Seal Width | 1.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 7316578015678 |

