- Steel Nilos Ring for 65000 Series Tapered Roller Bearing
- 2 3/8" Bearing ID x 5" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.02 in |
| Material | Steel |
| Bearing O.D. | 5 in |
| Seal I.D. | 2.375 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 2 3/8 in |
| Seal O.D. | 4.76 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 65000 Series |
| Weight | 0.0 LB |

