- Steel Nilos Ring for 67700 Series Tapered Roller Bearing
- 7" Bearing ID x 9 3/4" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.02 in |
| Bearing Bore | 7 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 67700 Series |
| Bearing O.D. | 9 3/4 in |
| Material | Steel |
| Seal I.D. | 7 in |
| Seal O.D. | 9.65 in |
| Weight | 0.0 LB |

