Skip to content Skip to navigation menu
SKF Motion Technologies7015JVG

7015JVG

Series 70 Metallic Seal
Item #104814602
  • Steel Nilos Ring for 7000 Series Open Ball Bearing
  • 75 mm Bearing ID x 115 mm Bearing OD
  • Inner Ring Sealing
SKF Motion Technologies7015JVG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 7000 Series Open Ball Bearing
  • 75 mm Bearing ID x 115 mm Bearing OD
  • Inner Ring Sealing
Bearing O.D. 115 mm
Material Steel
Bearing Bore 75 mm
Type of Bearing Open Ball Bearing
Bearing Series 7000 Series
Seal Thickness 0.3 mm
Type of Sealing Inner Ring Sealing
Seal Width 3 mm
Seal O.D. 115 mm
Seal I.D. 82 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison