Skip to content Skip to navigation menu
SKF Motion Technologies7222JVH

7222JVH

Series 72 Metallic Seal
Item #104793641
  • Steel Nilos Ring for 7200 Series Open Ball Bearing
  • 110 mm Bearing ID x 200 mm Bearing OD
  • Inner Ring Sealing
SKF Motion Technologies7222JVH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 7200 Series Open Ball Bearing
  • 110 mm Bearing ID x 200 mm Bearing OD
  • Inner Ring Sealing
Type of Sealing Inner Ring Sealing
Seal Thickness 0.5 mm
Bearing Series 7200 Series
Bearing Bore 110 mm
Seal I.D. 125.5 mm
Type of Bearing Open Ball Bearing
Bearing O.D. 200 mm
Seal O.D. 200 mm
Material Steel
Seal Width 4 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison