- Steel Nilos Ring for A2000 Series Tapered Roller Bearing
- 0.472" Bearing ID x 1.2595" Bearing OD
- Outer Ring Sealing
| Bearing Bore | 0.472 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 1.2595 in |
| Seal Thickness | 0.012 in |
| Seal I.D. | 0.472 in |
| Bearing Series | A2000 Series |
| Material | Steel |
| Seal O.D. | 1.14 in |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.0 LB |

