Skip to content Skip to navigation menu
SKF Motion TechnologiesE6AVG

E6AVG

E Series Metallic Seal
Item #104776066
  • Steel Nilos Ring for Magneto Series Open Ball Bearing
  • 6 mm Bearing ID x 21 mm Bearing OD
  • Outer Ring Sealing
SKF Motion TechnologiesE6AVG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for Magneto Series Open Ball Bearing
  • 6 mm Bearing ID x 21 mm Bearing OD
  • Outer Ring Sealing
Type of Bearing Open Ball Bearing
Bearing Series Magneto Series
Bearing O.D. 21 mm
Seal Width 1.8 mm
Seal O.D. 18.8 mm
Type of Sealing Outer Ring Sealing
Bearing Bore 6 mm
Material Steel
Seal I.D. 6 mm
Seal Thickness 0.3 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison