SKF Motion Technologies
HM911249/911210AV
Tapered Roller Bearing Series Metallic Seal
Item #104814676
- Steel Nilos Ring for HM911200 Series Tapered Roller Bearing
- 2 7/16" Bearing ID x 5 1/8" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 2 7/16 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 2 7/16 in |
| Bearing Series | HM911200 Series |
| Bearing O.D. | 5 1/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 5 in |
| Material | Steel |
| Seal Thickness | 0.02 in |
| Weight | 0.0 LB |
