Skip to content Skip to navigation menu
SKF Motion TechnologiesL20JVH

L20JVH

L Series Metallic Seal
Item #104788620
  • Steel Nilos Ring for Magneto Series Open Ball Bearing
  • 20 mm Bearing ID x 47 mm Bearing OD
  • Inner Ring Sealing
SKF Motion TechnologiesL20JVH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for Magneto Series Open Ball Bearing
  • 20 mm Bearing ID x 47 mm Bearing OD
  • Inner Ring Sealing
Bearing O.D. 47 mm
Seal Width 2 mm
Bearing Series Magneto Series
Seal O.D. 47 mm
Material Steel
Seal Thickness 0.3 mm
Type of Bearing Open Ball Bearing
Seal I.D. 25.7 mm
Bearing Bore 20 mm
Type of Sealing Inner Ring Sealing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison