SKF Motion Technologies
LM29749/LM29710AV
Tapered Roller Bearing Series Metallic Seal
Item #104776590
- Steel Nilos Ring for LM29700 Series Tapered Roller Bearing
- 1 1/2" Bearing ID x 2 9/16" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.012 in |
| Bearing Series | LM29700 Series |
| Bearing O.D. | 2 9/16 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 2.48 in |
| Seal I.D. | 1.5 in |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 1/2 in |
| Weight | 0.003 LB |
| EAN or UPC | 7316577616999 |
