SKF Motion Technologies
LM328448/328410AV
Tapered Roller Bearing Series Metallic Seal
Item #104790236
- Steel Nilos Ring for LM328400 Series Tapered Roller Bearing
- 5 1/2" Bearing ID x 7 3/8" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.02 in |
| Bearing Series | LM328400 Series |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 7.28 in |
| Bearing Bore | 5 1/2 in |
| Seal I.D. | 5 1/2 in |
| Bearing O.D. | 7 3/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.0 LB |
