SKF Motion Technologies
LM67047/LM67010AV
Tapered Roller Bearing Series Metallic Seal
Item #104793957
- Steel Nilos Ring for LM67000 Series Tapered Roller Bearing
- 1 1/4" Bearing ID x 2.328" Bearing OD
- Outer Ring Sealing
| Seal O.D. | 2.24 in |
| Bearing Series | LM67000 Series |
| Bearing Bore | 1 1/4 in |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 1 1/4 in |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing O.D. | 2.328 in |
| Weight | 0.0 LB |
